1 x 3/4 in. Threaded 600# Global Carbon Steel Raised Face Flange

You last purchased this on
 

1 x 3/4 in. Threaded 600# Global Carbon Steel Raised Face Flange

This product requires certification to purchase.
You last purchased this on
 

1 x 3/4 in. Threaded 600# Global Carbon Steel Raised Face Flange

  • Fast #
  • Part #G600RFTFGF
  • Item #4897460
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connection 2:
Flanged
End Connections:
Threaded x Flanged
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Flange Type:
Raised Face
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
600#
UL Listed:
No