1 x 3/4 x 1 in. Socket Reducing Schedule 40 PVC Tee

Part #S401126  |  Item #33935  |  Manufacturer Part #401-126

$2.38 EACH
(Pricing is for 1 in x 3/4 in x 1 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions

Product Details

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: [ASTM D-1784, ASTM D-2466, ASTM D-2609]

Application: [Irrigation, Lawn Sprinklers]

Clean Bagged: No

Color Finish: White

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connection 3: Socket Weld

End Connections: Socket Weld

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Size 3: 1 in

Fitting Sizes: 1 in x 3/4 in x 1 in

Fitting Type: Reducing

Length: 3-3/4 in

Material: Plastic

Material Type: PVC

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Schedule Class: 40