1 x 3/4 x 1/2 in. FPT 150# Black Malleable Iron Reducing Tee

You last purchased this on
 

1 x 3/4 x 1/2 in. FPT 150# Black Malleable Iron Reducing Tee

This product requires certification to purchase.
You last purchased this on
 

1 x 3/4 x 1/2 in. FPT 150# Black Malleable Iron Reducing Tee

  • Fast #
  • Part #IBTGFD
  • Item #160873
  • Manufacturer Part #ZMBTR050403
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: 13 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Material: Malleable Iron
  • Coating: Black
  • Manufacturer may vary by location
  • Threaded
  • Import
  • Rating: 150#
  • Tee Type: Reducing
  • Requires Certification

Specifications

ANSI:
ANSI B16.14, ANSI B16.3
ASME:
ASME B16.3
ASTM:
ASTM A-197, ASTM A-197M
Application:
Fire Protection, Residential
Clean Bagged:
No
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
Threaded
End Connections:
Threaded
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1 in x 3/4 in x 1/2 in
Fitting Type:
Reducing, Tee
ISO:
ISO 9001:2000
Material:
Malleable Iron
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
300 psi
Pressure Class:
150#
UL Listed:
Yes