1 x 36 in. NPT 125# Schedule 40 Standard Global Red Brass Seamless Pipe
1 x 36 in. NPT 125# Schedule 40 Standard Global Red Brass Seamless Pipe
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Domestic
- Material: brass
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B1.20.1, ASME B16.15
- ASTM:
- ASTM B-43, ASTM B-687
- Application:
- Meter
- Clean Bagged:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 36 in
- Material:
- Red Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 1 in
- Pressure Class:
- 125#
- Schedule Class:
- 40, Standard
- UL Listed:
- No