1 x 3/8 in. HEX Galvanized Steel Concentric Bushing

You last purchased this on
 

1 x 3/8 in. HEX Galvanized Steel Concentric Bushing

This product requires certification to purchase.
You last purchased this on
 

1 x 3/8 in. HEX Galvanized Steel Concentric Bushing

  • Fast #
  • Part #GSHBGC
  • Item #838231
  • Manufacturer Part #AG.100X039
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • ISO Certified
  • Rohs Compliant
  • Made in U.S.A.
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.14
ASTM:
ASTM A-108
Application:
Fire Protection
Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1 in x 3/8 in
Fitting Type:
Reducing
Length:
3/4 in
Material:
Carbon Steel
Origin:
Domestic
Pressure Class:
150#
Product Type:
Threaded Fitting