1 x 3/8 in. Stainless Steel Hex Head Bolt
1 x 3/8 in. Stainless Steel Hex Head Bolt
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 3/8 in
- Head Diameter:
- 0.375
- Length:
- 1 in
- Material:
- Stainless Steel
- Product Type:
- Bolt
- Screw Head:
- Hex Head
- Size:
- 3/8 in
- Thread Length:
- 1