1 x 3/8 in. Threaded 150# 304 Stainless Steel Coupling

You last purchased this on
 

1 x 3/8 in. Threaded 150# 304 Stainless Steel Coupling

This product requires certification to purchase.
You last purchased this on
 

1 x 3/8 in. Threaded 150# 304 Stainless Steel Coupling

  • Fast #
  • Part #IS4CTCSP114GC
  • Item #1289476
  • Manufacturer Part #M412-1606
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-351 Grade CF8
Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1 in x 3/8 in
Fitting Type:
Coupling, Reducer
Length:
1-31/50 in
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
304, 304L
Origin:
Global
Pressure Class:
150#
Weight:
0.363 lb