1 X 4-1/2 Hex Head Cap Screw

Part #HHCSGR

Length:

4-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 1 in

Length: 4-1/2 in

Screw Head: Hex Head