This product requires certification to purchase.

1 x 4 in. S40 304L Stainless Steel Welded Nipple Threaded x Plain End

1 x 4 in. S40 304L Stainless Steel Welded Nipple Threaded x Plain End

  • Fast #
  • Part #DS44NTOEGP
  • Item #4529710
  • Manufacturer Part #4016-400TSQ
4.5 out of 5 Customer Rating

1 x 4 in. S40 304L Stainless Steel Welded Nipple Threaded x Plain End

  • Fast #
  • Part #DS44NTOEGP
  • Item #4529710
  • Manufacturer Part #4016-400TSQ
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
Plain End
End Connections
MPT x Plain End
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Welded
Material
Stainless Steel
Material Type
304L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class
40
Warranty & Product Information
ASTM
ASTM A312, ASTM A733
Origin
Domestic