This product requires certification to purchase.

1 x 5 in. S40 316L Stainless Steel Seamless Nipple Threaded Both Ends

1 x 5 in. S40 316L Stainless Steel Seamless Nipple Threaded Both Ends

  • Fast #
  • Part #DS46SNGS
  • Item #4705073
  • Manufacturer Part #6216-500
5 out of 5 Customer Rating

1 x 5 in. S40 316L Stainless Steel Seamless Nipple Threaded Both Ends

  • Fast #
  • Part #DS46SNGS
  • Item #4705073
  • Manufacturer Part #6216-500
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stocked in long lengths in sizes: 18 in., 24 in., 36 in., 48 in., 60 in. and 72 in.
  • Manufactured to custom lengths and with special threading and end connections upon request
  • Mate with our line of stainless steel fittings and valves and complement our stainless steel pipe, tube fittings and valves and thread tape
  • Certified as lead-free
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
5 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Seamless
Material
Stainless Steel
Material Type
316L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class
40
Warranty & Product Information
ASTM
ASTM A312, ASTM A733
Origin
Domestic
UPC
671404042226