1 x 6 in. Extra Heavy Brass Nipple

Part #BRXNAGU  |  Item #4518321  |  Manufacturer Part #0402504161

Length:

6 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Lead Law Compliant: Yes

Length: 6 in

Material: Brass