1 x 6 in. Threaded Black Carbon Steel Nipple

Part #IBNGU  |  Item #405935  |  Manufacturer Part #ZNB056

$5.78 EACH
(Pricing is for 6 in)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Black
  • Threaded
  • Import

Documents

Specifications

ASME Specifications: ASME B1.20.1

ASTM Specifications: [ASTM A-53, ASTM A-53M, ASTM A-733]

Application: Fire Protection

Clean Bagged: No

Coating: Black

End Connection 1: MPT

End Connection 2: MPT

End Connections: MPT

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

ISO Specifications: ISO 9001

Length: 6 in

Material: Steel

Origin: Global

Product Type: Sprinkler Nipple

Schedule Class: 40

Type: IBNGU