This product requires certification to purchase.

1 x 6 in. MNPT Schedule 40 316L Stainless Steel Nipple

You last purchased this on
 

1 x 6 in. MNPT Schedule 40 316L Stainless Steel Nipple

  • Fast #
  • Part #DS46LNGUE
  • Item #4284313
4.2 out of 5 Customer Rating
You last purchased this on
 

1 x 6 in. MNPT Schedule 40 316L Stainless Steel Nipple

  • Fast #
  • Part #DS46LNGUE
  • Item #4284313
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Clean Bagged:
No
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Nipple, Straight
IAPMO Listed:
No
Length:
6 in
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Domestic
Schedule Class:
40
UL Listed:
No