1 x 7-1/2 in. Threaded Black Carbon Steel Nipple
Part #IBNG712 | Item #405975 | Manufacturer Part #ZNB05712
Length:
Product Details
- Manufacturer may vary by location
- Material: carbon steel
- Coating: Black
- Threaded
- Import
Specifications
Application: Fire Protection
Clean Bagged: No
Coating: Black
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Fitting Type: Straight
Length: 7-1/2 in
Material: Steel
Origin: Global
Product Type: Sprinkler Nipple
Type: IBNG712