1 x 8 in. Threaded Black Carbon Steel Nipple
Part #BNGX | Item #44151 | Manufacturer Part #0330026402
Length:
Product Details
- Manufacturer may vary by location
- Material: carbon steel
- Coating: Black
- Threaded
- Domestic
Documents
Specifications
ASME Specifications: ASME B1.20.1
ASTM Specifications: [ASTM A-53, ASTM A-733]
Application: Fire Protection
Clean Bagged: No
Coating: Black
End Connection 1: MPT
End Connection 2: MPT
End Connections: MPT
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Fitting Type: [Welded, Standard]
Length: 8 in
Material: Steel
Maximum Pressure: 150 psi
Maximum Temperature: 360
Pipe Tubing Size: 1 in
Product Type: Sprinkler Nipple
Schedule Class: 40
Type: BNGX