1 x 96 in. Threaded Black Carbon Steel Nipple
Part #BNG96 | Item #1344638
Length:
Product Details
Specifications
Application: [Commercial, Industrial]
Clean Bagged: No
Coating: Black
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
FM Approved: No
Fire Suppression System Rated: No
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Fitting Type: Straight
IAPMO Listed: No
Length: 96 in
Material: Carbon Steel
NSF Certified: No
UL Listed: No