10-1/2 ft. x 1 in. Galvanized Threadable Pipe
10-1/2 ft. x 1 in. Galvanized Threadable Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-795
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Length:
- 10-1/2 ft
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- PipeTubing Size:
- 1 in
- UL Listed:
- No