10 - 2 x 3/4 in. 6000# Forged Steel Socolet

Part #SOL610KF

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

ASME Specifications: [ASME B31.4, ASME SA-105]

ASTM Specifications: ASTM A-105

End Connection 1: Socket

End Connections: Socket

Fits Pipe Size: 10 in - 2 in

Material: Carbon Steel

Outlet Size In : 0.75

Pressure Class: 6000#