3/4 in. Bronze FNPT 60# 250 Relief Valve

You last purchased this on
 
Apollo Valves

10-600 Series 3/4 in. Bronze FNPT 60# 250 Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

10-600 Series 3/4 in. Bronze FNPT 60# 250 Relief Valve

  • Fast #
  • Part #A1060415
  • Item #4477912
  • Manufacturer Part #1060415
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The valves reseat after either temperature or pressure relief
  • Restaurants, hospitals and laundries are no problem
  • Handles more volume with just one relief valve
  • Inspector friendly, peace of mind
  • Requires Certification

Specifications

ASME:
ASME Section IV
ASTM:
ASTM B-584
Application:
Heating, Hot Water Boilers
Collection:
10-600 Series
Color Finish Name:
Bronze
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Height:
5-3/10 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze, Alloy Steel, Plastic
Material Type:
Silicone
Maximum Temperature:
250
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
75 psi
Pressure Class:
75#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Seat Material:
Silicone
Valve Size:
3/4 in
Valve Type:
Relief Valve
Weight:
2.32 lb
Width:
3-1/5 in