10 in. Mechanical Joint x Flanged Cast Iron Non-Rising Stem Resilient Wedge Gate Valves (Less Accessories)
10 in. Mechanical Joint x Flanged Cast Iron Non-Rising Stem Resilient Wedge Gate Valves (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All Cast Iron Construction
- Valves have fusion bonded epoxy coated housings
- Non-Rising Stem
- Buna-N encapsulated Resilient wedge
- Stainless Steel Stem, Bonnet and bolts
Specifications
- ANSI:
- ANSI B16.1 Class 125
- AWWA:
- AWWA C-515
- Coating:
- Epoxy
- End Connection 1:
- Flanged
- End Connection 2:
- Mechanical Joint
- End Connections:
- Flanged x Mechanical Joint
- FM Approved:
- No
- Length:
- 13 in
- Material:
- Cast Iron, Stainless Steel
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - High:
- 250
- Type:
- M200FJ15W
- UL Listed:
- No
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- 2 in operating nut
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Buna-N
- Valve Size:
- 10 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve