10 ft. 7/8 in. Galvanized Hedge All Thread Rod

Part #GDATR7810

Length:

10 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Threaded

End Connections: Threaded

Length: 10 ft

Material: [Carbon Steel, Hot Dipped Galvanized Steel]

Rod Size In : 7/8 in

Type: All Thread