• Cart

DESCRIPTION

  • Available in select lengths
  • For use where systems will not exceed 140 deg F
  • Inert to attack by many chemicals
  • Intended for pressure use
  • Part of the TrueFit® system and Made in the USA

10 ft. PVC Plain End PVC Pressure Pipe

PR200P10

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1784
Application
Pressure
Color Finish
White
Color Finish Category
Whites
End Connection 1
Plain End
End Connection 2
Plain End
FM Approved
No
Grade
Pressure
Length
10 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
200 psi
NSF Certified
Yes
Outside Diameter
1-1/20 in
Pipe Tubing Size
3/4 in
Schedule Class
SDR 21 (PR 200)