Print

DESCRIPTION

10 ft. x 1 in. PVC Schedule 40 Clear Pipe

SPL010

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

FM Approved
No
Fire Suppression System Rated
No
Maximum Pressure
220 psi
Maximum Temperature
73.4
NSF Certified
No
Outside Diameter
1-8/25 in
Pipe Tubing Size
1 in
UL Listed
Yes
Wall Thickness
0.133 in