10 ft. Standard Line Set
10 ft. Standard Line Set
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 28 ga
- Height:
- 3 in
- Length:
- 10 ft
- Line Set Type:
- Standard
- Material:
- Steel
- Package Quantity:
- Piece of 1
- Width:
- 4 in