1 in. x 10 ft. Solvent Weld Schedule 40 Plastic Pressure Pipe
1 in. x 10 ft. Solvent Weld Schedule 40 Plastic Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1785, ASTM D-2665, ASTM D-1784
- Application:
- Irrigation, Reclaimed Water
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 1-3/100 in
- Diameter - Outside:
- 1-3/10 in
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 1 in
- Pressure Class:
- 450#
- Schedule Class:
- 40
- UL Listed:
- No
- Wall Thickness:
- 0.133 in