2 in. x 10 ft. Solvent Weld Schedule 40 Plastic Pressure Pipe

You last purchased this on
 

2 in. x 10 ft. Solvent Weld Schedule 40 Plastic Pressure Pipe

This product requires certification to purchase.
You last purchased this on
 

2 in. x 10 ft. Solvent Weld Schedule 40 Plastic Pressure Pipe

  • Fast #
  • Part #P40CPK
  • Item #1302502
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1785, ASTM D-2665, ASTM D-1784
Application:
Irrigation, Reclaimed Water
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Inside 1:
2-1/25 in
Diameter - Outside:
2-3/8 in
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fire Suppression System Rated:
No
Length:
10 ft
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
2 in
Pressure Class:
280#
Schedule Class:
40
UL Listed:
No
Wall Thickness:
0.154 in