10 ft. x 5 x 4 in. Line Set Cover System Metal

You last purchased this on
 

10 ft. x 5 x 4 in. Line Set Cover System Metal

This product requires certification to purchase.
You last purchased this on
 

10 ft. x 5 x 4 in. Line Set Cover System Metal

  • Fast #
  • Part #SHMLSCCSPS10
  • Item #3869148
  • Manufacturer Part #MP-LSC5
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Silver
Fitting Size 1:
5 in
Fitting Size 2:
4 in
Fitting Sizes:
5 in x 4 in
Gauge (metal):
26 ga
Height:
5 in
Length:
10 ft
Line Set Type:
Standard
Liquid Line (OD):
5 in
Material:
Steel
Suction Line (OD):
4 in
Width:
4 in