10 ft. x 7/8 in. Plain All Threaded Rod in Black

Part #BATR7810

Length:

10 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Coating: Black
  • Threaded

Documents

Specifications

Coating: [Black, Plain]

Color Finish: Black

Color Finish Category: Blacks

End Connection 1: Threaded

End Connections: Threaded

Length: 10 ft

Material: Carbon Steel

Rod Size In : 7/8 in

Type: All Thread