This product requires certification to purchase.

10 ga Stranded Solid Copper Tracer Wire in Blue

You last purchased this on
 

10 ga Stranded Solid Copper Tracer Wire in Blue

  • Fast #
  • Part #TW10ST30BL500
  • Item #4703991
  • Manufacturer Part #740120232
4 out of 5 Customer Rating
Brand image
You last purchased this on
 

10 ga Stranded Solid Copper Tracer Wire in Blue

  • Fast #
  • Part #TW10ST30BL500
  • Item #4703991
  • Manufacturer Part #740120232
4 out of 5 Customer Rating

X Points
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Roll: 500
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Cable or Wire Type:
Tracer Wire
Color Finish Name:
Blue
Length:
500 ft
Material:
Copper
Wire Gauge (AWG):
10 ga