10 in. 30 ga 90 Degree Duct Elbow
Part #SHMA930SB10 | Item #4113646 | Manufacturer Part #RX531030SB
Call for Pricing
EACH
Diameter:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Adjustable elbow
- Galvanized steel, riveted construction
- Manufacturer may vary based on your location
Documents
Specifications
Diameter: 10 in
Duct Elbow Type: Adjustable
Duct Shape: Round
Duct Size: 10 in
Elbow Degree: 90
Gauge: 30
Material: Galvanized Steel
Type: CR27314