10 in. Galvanized Steel Pipe Support

You last purchased this on
 
Pipeline Products

PSG-100 10 in. Galvanized Steel Pipe Support

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pipeline Products

PSG-100 10 in. Galvanized Steel Pipe Support

  • Fast #
  • Part #PPSG110S
  • Item #1862150
  • Manufacturer Part #PSG-110S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Adjustable:
Yes
Coating:
Galvanized, Zinc Plated
Collection:
PSG-100
Diameter - Outside:
11-1/8 in
FM Approved:
No
Fits Pipe Size:
10 in
Material:
Steel
Product Type:
Pipe Support
UL Listed:
No