10 in. Black Plain End A53B Schedule 40 ERW DRL Carbon Steel Pipe

Part #GBPPEA53BDRL10  |  Item #1119203

$5,759.88 Per 42 FT

$137.14 per FOOT

5759.88

(Pricing is for 10 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 10 in

    Part #GBPPEA53BDRL10 | Item #1119203

    Call for Pricing
    Call for Pricing
    Call us for price
    $5,759.88 /Per 42 FT
    Order in multiples of 42
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #GBPPEA53BDRL12 | Item #1119216

    Call for Pricing
    Call for Pricing
    Call us for price
    $7,052.22 /Per 42 FT
    Order in multiples of 42
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in

    Part #GBPPEA53BDRL14 | Item #1357934

    Call for Pricing
    Call for Pricing
    Call us for price
    $7,764.54 /Per 42 FT
    Order in multiples of 42
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #GBPPEA53BDRL16 | Item #1357935

    Call for Pricing
    Call for Pricing
    Call us for price
    $8,904.42 /Per 42 FT
    Order in multiples of 42
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #GBPPEA53BDRL18 | Item #1357936

    Call for Pricing
    Call for Pricing
    Call us for price
    $11,032.56 /Per 42 FT
    Order in multiples of 42
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #GBPPEA53BDRL20 | Item #1357937

    Call for Pricing
    Call for Pricing
    Call us for price
    $12,285.00 /Per 42 FT
    Order in multiples of 42
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #GBPPEA53BDRL24 | Item #1357938

    Call for Pricing
    Call for Pricing
    Call us for price
    $14,789.46 /Per 42 FT
    Order in multiples of 42
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 30 in

    Part #GBPPEA53BDRL30 | Item #4278504

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 36 in

    Part #GBPPEA53BDRL36 | Item #4278877

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 42 in

    Part #GBPPEA53BDRL42 | Item #4277946

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #GBPPEA53BDRLK | Item #1119405

    Call for Pricing
    Call for Pricing
    Call us for price
    $494.34 /Per 42 FT
    Order in multiples of 42
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #GBPPEA53BDRLL | Item #1119411

    Call for Pricing
    Call for Pricing
    Call us for price
    $783.72 /Per 42 FT
    Order in multiples of 42
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #GBPPEA53BDRLM | Item #1119414

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,024.38 /Per 42 FT
    Order in multiples of 42
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #GBPPEA53BDRLP | Item #1119428

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,459.50 /Per 42 FT
    Order in multiples of 42
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in

    Part #GBPPEA53BDRLS | Item #1119437

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,977.36 /Per 42 FT
    Order in multiples of 42
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #GBPPEA53BDRLU | Item #1119452

    Call for Pricing
    Call for Pricing
    Call us for price
    $2,566.62 /Per 42 FT
    Order in multiples of 42
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #GBPPEA53BDRLX | Item #1119471

    Call for Pricing
    Call for Pricing
    Call us for price
    $3,862.74 /Per 42 FT
    Order in multiples of 42
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ANSI Specifications: [ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C80.6]

API Specifications: API 5L B

ASME Specifications: [ASME B36.10M, ASME B31.1]

ASTM Specifications: [ASTM A-53, ASTM A-53M]

Application: Fire Protection

Coating: Black

Color Finish: Black

Color Finish Category: Blacks

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

Grade: B

Material: Carbon Steel

Origin: Global

Pipe Tubing Size: 10 in

Product Type: Sprinkler Pipe

Schedule Class: 40

Wall Thickness: 0.365 in