10 in. Carbon Steel Flanged Globe Valve
10 in. Carbon Steel Flanged Globe Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Carbon Steel
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Wheel Handle
- Valve Size:
- 10 in
- Valve Type:
- Globe Valve