10 x 0.109 in. OD Tube 12 ga Carbon Steel Tubing
10 x 0.109 in. OD Tube 12 ga Carbon Steel Tubing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Gauge (metal):
- 12 ga
- Material:
- Carbon Steel
- Origin:
- Global
- PipeTubing Size:
- 10 in
- Wall Thickness:
- 0.109 in