10 in. x 20 ft. PVC Pressure Pipe

You last purchased this on
 

10 in. x 20 ft. PVC Pressure Pipe

This product requires certification to purchase.
You last purchased this on
 

10 in. x 20 ft. PVC Pressure Pipe

  • Fast #
  • Part #SDR21PP10
  • Item #1667328
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Purples
Color Finish Name:
Purple
End Connection 1:
Grip Joint
End Connection 2:
Gasket
End Connections:
Grip Joint x Gasket
FM Approved:
No
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
PipeTubing Size:
10 in
Pressure Class:
CL200
Schedule Class:
SDR 21
UL Listed:
No