10 in. Global 316L Stainless Steel Long Ferrule

You last purchased this on
 

14AM 10 in. Global 316L Stainless Steel Long Ferrule

This product requires certification to purchase.
You last purchased this on
 

14AM 10 in. Global 316L Stainless Steel Long Ferrule

  • Fast #
  • Part #GL14AM7610
  • Item #4831369
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B46.1
ASTM:
ASTM A-270
Application:
Beverage, Dairy Processing, Food, Sanitary
Clean Bagged:
No
Collection:
14AM
Color Finish Name:
Polished No. 7
Diameter - Outside:
10-11/20 in
End Connection 1:
Clamp
End Connection 2:
Butt Weld
End Connections:
Clamp x Butt Weld
FM Approved:
No
Fits Pipe Size:
10 in
Fitting Type:
Ferrule, Long
IAPMO Listed -:
No
Length:
1-1/2 in
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
UL Listed:
No
Weight:
2.22 lb