10 in. Flanged 125# Ductile Iron C110 Full Body 90 Degree Bend

You last purchased this on
 

10 in. Flanged 125# Ductile Iron C110 Full Body 90 Degree Bend

This product requires certification to purchase.
You last purchased this on
 

10 in. Flanged 125# Ductile Iron C110 Full Body 90 Degree Bend

  • Fast #
  • Part #F910
  • Item #348811
  • Manufacturer Part #670610131625
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI C104, ANSI C110, ANSI C111, ANSI C116, ANSI Class 125
ASME:
ASME B16.1
ASTM:
ASTM A-242, ASTM A-395 Grade 65-45-15, ASTM A-536, ASTM A-536 Grade 65-45-12
AWWA:
AWWA A-21.10, AWWA A-21.11, AWWA A-21.16, AWWA A-21.4, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-116, AWWA C-600, AWWA C-651
Clean Bagged:
No
Coating:
Asphaltic, Fusion Bonded Epoxy
Ductile Iron Class:
C110
Elbow Degree:
90 DD
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Bend, Straight
ISO:
ISO 9001:2015
Material:
Ductile Iron
NSF:
NSF 372 Annex G, NSF 61 Annex G
NSF Certified:
Yes
Origin:
Global
Pipe Lining:
Cement-lined
Pressure - High:
250
Pressure Class:
125#
UL Listed:
Yes
Weight:
165 lb