10 in. Galvanized Steel Saddle in Round Duct
Part #SHMST42810 | Item #4040606 | Manufacturer Part #5303.10-28
Call for Pricing
EACH
Diameter:
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
Diameter: 10 in
Duct Shape: Round
Gauge: 28
Length: 10 in
Material: Galvanized Steel