10 in. Galvanized Steel Starting Collar in Round Duct
Part #SHMCSTDBG10 | Item #3353291 | Manufacturer Part #262SG10
Call for Pricing
EACH
Diameter:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- For use with HVAC
- Features a hem on top of collar, removable round punch-out tab for damper assembly, and 1 1/4" double-click tab for easy assembly
- Manufacturer may vary based on your location
Documents
Specifications
ASTM Specifications: ASTM A653 CS Type B
Diameter: 10 in
Duct Shape: Round
Gauge: 28
Height: 5-1/2 in
Material: Galvanized Steel