10 in. Gasket Fabricated Straight SDR 26 PVC Heavy Wall Sewer Tee
10 in. Gasket Fabricated Straight SDR 26 PVC Heavy Wall Sewer Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Compatible With SDR26 And SDR35 Sewer Pipe
- Service Fittings Are Manufactured With An Extra Heavy Wall SDR 24 Thickness
- Fabricated
- Typically, Half The Weight Of Fabricated Fitting
- Identifiable Grey Gaskets Make Assembling The Leak-proof Joints Easy
- Engineered For Strength Exceeding Astm Requirements By Over 25%
- Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
- Corrosion Resistant
- Leads The Industry In Crush-resistance And Able To Handle Extreme Loads Underground, Designed To Withstand The Rigors Of The Job Site, Exceeding Astm Impact Standards
- Lightweight And Easy To Handle With The Patented Trench Tough Plus™ Locked-in Gasket Design, Manufactured To Allow For A High Degree Of Joint Deflection, Reducing The Risks Caused By Soil Settlement Or Shifting
Specifications
- ASTM:
- ASTM D-3034, ASTM F-170, ASTM F-679
- Application:
- Deep Burial, Poor Soils
- CSA Certified:
- CSA B181.1, CSA B181.2
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Size 3:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Sewer Tee
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 15 psi
- Product Type:
- Tee
- Schedule Class:
- SDR 26