10 mm x 3/4 in. Zinc Plated Hex Washer Head Self-Drilling & Tapping Screw (Pack of 100)

You last purchased this on
 

10 mm x 3/4 in. Zinc Plated Hex Washer Head Self-Drilling & Tapping Screw (Pack of 100)

This product requires certification to purchase.
You last purchased this on
 

10 mm x 3/4 in. Zinc Plated Hex Washer Head Self-Drilling & Tapping Screw (Pack of 100)

  • Fast #
  • Part #P01416
  • Item #7530466
  • Manufacturer Part #01416
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Zinc Plated
Drive Type:
Slotted
Head Style:
Hex
Length:
3/4 in
Material:
Stainless Steel
Package Quantity:
Pack of 100
Screw Head:
Hex Washer Head
Thread Size:
10 mm