10 in. Hub Solvent Weld Sewer SDR 35 PVC 90 Degree Elbow

You last purchased this on
 
Multi-Fittings Corporation

10 in. Hub Solvent Weld Sewer SDR 35 PVC 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Multi-Fittings Corporation

10 in. Hub Solvent Weld Sewer SDR 35 PVC 90 Degree Elbow

  • Fast #
  • Part #MUL040260
  • Item #84506
  • Manufacturer Part #040260
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Properly Installed SDR35 Solvent Weld Sewer Fittings Provide Leak-proof Joint
  • The Chemical Resistance Of SDR35 Sewer Fittings Is Exceptional
  • Injection Molded
  • Fabricated fitting
  • SDR35 Solvent Weld Sewer Fittings Are Highly Resistant To Abrasion, Making Them Ideal For Transporting Abrasive Effluent, Even In High Velocity Storm Sewer Systems
  • Requires Certification

Specifications

ASTM:
ASTM D-2729, ASTM D-3034
Application:
Sanitary, Drainage
CSA Certified:
CSA B182.1, CSA B182.2
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Sewer Elbow
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global
Product Type:
Elbow
Schedule Class:
SDR 35
Weight:
4-7/8 lb