10 in. IPS 100# Straight SDR 17 Beveled Butterfly Valve Plastic Flanged Adapter
10 in. IPS 100# Straight SDR 17 Beveled Butterfly Valve Plastic Flanged Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Beveled
- End Connections:
- Flanged x Beveled
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Pressure Class:
- 100#
- Schedule Class:
- SDR 17