10 in. IPS Backup Slip On Painted Carbon Steel Flange ASK39PSO10

10 in. IPS Backup Slip On Painted Carbon Steel Flange

Part #ASK39PSO10  |  Manufacturer Part #SK-39-PSO

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

ANSI Specifications: ANSI B16.1 Class 125

ASTM Specifications: ASTM A-36

Clean Bagged: No

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Flange Type: [Backup, Slip On]

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Outside Diameter: 10-3/4 in

UL Listed: No