10 in. IPS Butt Fusion Straight DR 11 HDPE Molded Tee

You last purchased this on
 

10 in. IPS Butt Fusion Straight DR 11 HDPE Molded Tee

This product requires certification to purchase.
You last purchased this on
 

10 in. IPS Butt Fusion Straight DR 11 HDPE Molded Tee

  • Fast #
  • Part #PEI11BT10
  • Item #1757392
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2513, ASTM D-3261
Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connection 3:
Butt Fusion
End Connections:
Butt Fusion
FM Approved:
Yes
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Size 3:
10 in
Fitting Sizes:
10 in
Fitting Type:
Straight Tee
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Pressure - Maximum:
200 psi
Schedule Class:
SDR 11