10 in. IPS Fabricated Straight DR 7 HDPE Tee

Part #PEI7FT10  |  Item #3405548

$319.68 EACH
(Pricing is for 10 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 10 in

    Part #PEI7FT10 | Item #3405548

    Call for Pricing
    Call for Pricing
    Call us for price
    $319.68 /EACH

    Added to your cart. View Cart
  • 12 in

    Part #PEI7FT12 | Item #3404694

    Call for Pricing
    Call for Pricing
    Call us for price
    $459.54 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: [ASTM D-3350-02, ASTM F-714, ASTM D-2513-09, ASTM F-2206-02, ASTM D-3261-03, ASTM D-2683-04]

Clean Bagged: No

End Connection 1: IPS

End Connection 2: IPS

End Connection 3: IPS

End Connections: IPS

FM Approved: Yes

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Size 3: 10 in

Fitting Sizes: 10 in

Fitting Type: Straight

Material: Plastic

Material Type: HDPE

Maximum Pressure: 200 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Schedule Class: DR 7