10 in. IPS Fabricated Straight SDR 9 HDPE Water Stop Wall Anchor
Part #PEI9FANCR10 | Item #3405074
$218.67
EACH
(Pricing is for 10 in)
Fitting Sizes:
Product Details
Documents
Specifications
Clean Bagged: No
End Connection 1: IPS
End Connection 2: IPS
End Connections: IPS
Fitting Size 1: 10 in
Fitting Size 2: 10 in
Fitting Sizes: 10 in
Fitting Type: Straight
Material: Plastic
Material Type: HDPE
NSF Certified: No
Schedule Class: SDR 9