10 in. Mechanical Joint Bolt and IPS Transitional Gasket Pack

Part #DMJTBGP10  |  Item #3449527

$30.20 EACH

Fitting Sizes:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

Clean Bagged: No

Diameter: 10 in

End Connection 1: Mechanical Joint

FM Approved: No

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

UL Listed: No