10 in. Mechanical Joint Global Ductile Iron Solid Cap

You last purchased this on
 

10 in. Mechanical Joint Global Ductile Iron Solid Cap

This product requires certification to purchase.
You last purchased this on
 

10 in. Mechanical Joint Global Ductile Iron Solid Cap

  • Fast #
  • Part #MJSCAPLA10
  • Item #91525
  • Manufacturer Part #670610121565
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C153
ASTM:
ASTM A-242, ASTM A-536
AWWA:
AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-153, AWWA C-600, AWWA C-651
Clean Bagged:
No
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
10 in
Fitting Sizes:
10 in
Fitting Type:
Solid Cap
Material:
Ductile Iron
NSF:
NSF 372 Annex G, NSF 61, NSF 61 Annex G
NSF Certified:
Yes
Origin:
Global
Pipe Lining:
Cement-lined
Pressure Class:
350#
Thickness:
0.56 in
UL Listed:
Yes
Weight:
36 lb