10 in. Mechanical Joint x Flanged Straight Ductile Iron C153 Short Body 90 Degree Bend with Accessories
Part #MJF910 | Item #1784562
All Sizes
Sizes
Product Details
Documents
Specifications
Application: Waterworks
Clean Bagged: No
Ductile Iron Class: C153
End Connection 1: Mechanical Joint
End Connection 2: Flanged
End Connections: Mechanical Joint x Flanged
Fitting Size 1: 10 in
Fitting Size 2: 10 in
Fitting Sizes: 10 in
Fitting Type: Straight
Material: Ductile Iron
NSF Certified: No